References
Timken:LM 121911
Rubix:397A7425
EAN:0053893478883


Technical specifications
| Inner diameter | 65.087 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 28.575 mm |
Product details : TIMKEN LM121911-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
| Inner diameter | 65.087 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Weight | 1.8 kg |
Show UNSPSC/ECL@SS
£ 438.59 excl. VAT
/ Each
£ 526.31 incl. VAT
- Usually arrives within 14 working days