References
SKF:IR 90X105X35
Rubix:420A5618
Manufacturer :9802
EAN:7316577123404

Product details : SKF IR 90X105X35 INNER RING FOR NEEDLE ROLLER BEARINGS
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x105x105 mm |
|---|---|
| Logistic Weight | 610 g |
| Inner diameter | 90 mm |
| Outer diameter | 105 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 77.45 excl. VAT
/ Each
£ 92.94 incl. VAT
- Usually arrives within 14 working days
