References
INA:IR42X47X30-XL
Rubix:201A3755
Manufacturer :0000224200000
EAN:4012802417128

Product details : INA IR42X47X30-XL INNER RING
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 42 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 34.87 excl. VAT
/ Each
£ 41.84 incl. VAT
- Delivery usually within ( 7 ) days
