TIMKEN 41106-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing Inner Race
See technical informationSee documentsReferences
Timken:41106
Rubix:397A6040
EAN:0053893282800





Technical specifications
| Inner diameter | 26.988 mm |
|---|---|
| Outer diameter | 74.613 mm |
| Width | 24.257 mm |
Documents
Product details : TIMKEN 41106-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 26.988 mm |
|---|---|
| Outer diameter | 74.613 mm |
| Width | 24.257 mm |
| Bearing Clearance | cn |
| Weight | 1.111 kg |
| Material | chrome steel (cone); steel cage |
| Coating | uncoated |
| Bore | 26.988 mm (1.0625 in) |
Show UNSPSC/ECL@SS
£ 71.85 excl. VAT
/ Each
£ 86.22 incl. VAT
- Delivery usually within ( 7 ) days