Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM241149-99405 TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 241149/LM241110
Tapered roller bearing Timken
References
timken:
LM 241149/LM241110
rubix:
102A1502
ean:
0053893660288
Product details
Technical specifications
Product details : TIMKEN LM241149-99405 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,261.25
excl. VAT
/
Each
£
1,513.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 665/653
Tapered roller bearing NTN 4T-39581, Outer diameter: 89 mm | Inner diameter: 57.15 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-02875, Outer diameter: 54.2 mm | Inner diameter: 31.75 mm | Width: 22.225 mm
Tapered roller bearing Timken 48290-90128, Outer diameter: 182.626 mm | Inner diameter: 127 mm | Width: 85.852 mm
Tapered roller bearing FAG 32036-X-XL, Outer diameter: 280 mm | Inner diameter: 180 mm | Width: 48 mm
Tapered roller bearing SKF 32215, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 33.25 mm
Tapered roller bearing Timken LM29710, Outer diameter: 65.088 mm | Width: 13.97 mm
Tapered roller bearing NTN 4T-593, Outer diameter: 121.2 mm | Inner diameter: 88.9 mm | Width: 36.322 mm
Tapered roller bearing Timken 33220, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 63 mm
Tapered roller bearing Timken 29675-902A8, Outer diameter: 112.713 mm | Inner diameter: 69.85 mm | Width: 76.2 mm
Tapered roller bearing Timken L116149, Outer diameter: 115.89 mm | Inner diameter: 82.55 mm | Width: 47.63 mm
Tapered roller bearing Timken 495A/492A, Outer diameter: 133.35 mm | Inner diameter: 76.2 mm | Width: 30.163 mm
Tapered roller bearing SKF 2720/QCL7C, Outer diameter: 76.2 mm | Inner diameter: 61 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-95925, Outer diameter: 234.95 mm | Inner diameter: 133.35 mm | Width: 49.212 mm
Tapered roller bearing Timken M88011