Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN METRIC TAPER BEARING 33220-9X241
Tapered roller bearing Timken 33220, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 63 mm
Tapered roller bearing Timken
References
timken:
33220
rubix:
102A5422
ean:
0053893088020
Technical specifications
Inner diameter
100
mm
Outer diameter
180
mm
Width
63
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN METRIC TAPER BEARING 33220-9X241
Technical specifications
Attributes
Inner diameter
100
mm
Outer diameter
180
mm
Width
63
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
197.38
excl. VAT
/
Each
£
236.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 532A, Outer diameter: 111.125 mm | Width: 30.162 mm
Tapered roller bearing Timken JM718149-90N01, Outer diameter: 145.034 mm | Inner diameter: 89.916 mm | Width: 78.994 mm
Tapered roller bearing Timken HH234040, Inner diameter: 146.05 mm
Tapered roller bearing SKF LM 501314/Q, Outer diameter: 73.431 mm | Inner diameter: 60 mm | Width: 16.604 mm
Tapered roller bearing Timken 659/652, Outer diameter: 152.4 mm | Inner diameter: 76.2 mm | Width: 41.275 mm
Tapered roller bearing Timken 580WA-905A5, Outer diameter: 139.954 mm | Inner diameter: 82.55 mm | Width: 14.224 mm
Tapered roller bearing Timken 82576-902A7, Outer diameter: 241.3 mm | Inner diameter: 146.05 mm | Width: 131.826 mm
Tapered roller bearing FAG 32060-X-XL, Outer diameter: 460 mm | Inner diameter: 300 mm | Width: 74 mm
Tapered roller bearing NTN 4T-37431/37625, Outer diameter: 158.75 mm | Inner diameter: 109.538 mm | Width: 23.02 mm
Tapered roller bearing Timken 27689/27620B
Tapered roller bearing SKF 32217, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 38.5 mm
Tapered roller bearing Timken NA 842/834D
Tapered roller bearing NTN 4T-JHM516810PK, Outer diameter: 140 mm | Inner diameter: 70 mm | Width: 31.5 mm
Tapered roller bearing Timken 864/854, Outer diameter: 190.5 mm | Inner diameter: 95.25 mm | Width: 57.15 mm
Tapered roller bearing NTN 4T-387A/382A, Outer diameter: 96.838 mm | Inner diameter: 57.15 mm | Width: 21 mm