Tapered roller bearing SKF 2720/QCL7C, Outer diameter: 76.2 mm | Inner diameter: 61 mm | Width: 19.05 mm
Roller bearing Tapered radial Single row - ABMA STD (prefix K-) and non standard
See technical informationReferences
SKF:2720/QCL7C
Rubix:229A3456
Manufacturer :47594
EAN:7316570412895



Product details : SKF 2720/QCL7C TAPER ROLLER CUP
Roller bearing Tapered radial Single row - ABMA STD (prefix K-) and non standard N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19,05x76,2x76,2 mm |
|---|---|
| Logistic Weight | 180 g |
| Inner diameter | 61 mm |
| Outer diameter | 76.2 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 27.43 excl. VAT
/ Each
£ 32.92 incl. VAT
- Usually arrives within 14 working days
