Tapered roller bearing NTN 4T-95925, Outer diameter: 234.95 mm | Inner diameter: 133.35 mm | Width: 49.212 mm
NTN - Tapered Roller Bearing - 4T-95925
See technical informationSee documentsReferences
NTN:4T-95925
Rubix:204A7969
EAN:4547359591224




Technical specifications
| Inner diameter | 133.35 mm |
|---|---|
| Outer diameter | 234.95 mm |
| Width | 49.212 mm |
Documents
Product details : NTN 4T-95925 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 234,95x234,95x49,212 mm |
|---|---|
| Logistic Weight | 4164 g |
| Inner diameter | 133.35 mm |
| Outer diameter | 234.95 mm |
| Width | 49.212 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 134.66 excl. VAT
/ Each
£ 161.59 incl. VAT
- Delivery usually within ( 3 ) days