Tapered roller bearing Timken 29675-902A8, Outer diameter: 112.713 mm | Inner diameter: 69.85 mm | Width: 76.2 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:29675-902A8
Rubix:100A4805
EAN:0053893240190


Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 112.713 mm |
| Width | 76.2 mm |
Product details : TIMKEN 29675-902A8 TAPERED ROLLER BEARING ASSEMBLY
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76,2x112,713x112,713 mm |
|---|---|
| Logistic Weight | 2608 g |
| Inner diameter | 69.85 mm |
| Outer diameter | 112.713 mm |
| Width | 76.2 mm |
| 127 mm | |
| 127 mm |
Show UNSPSC/ECL@SS
£ 345.37 excl. VAT
/ Each
£ 414.44 incl. VAT
- Usually arrives within 14 working days