Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN M238840-902A8 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken M 238840-902A8
Tapered roller bearing Timken
References
timken:
M 238840-902A8
rubix:
217A3525
ean:
0053893538273
Product details
Technical specifications
Product details : TIMKEN M238840-902A8 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5,833.62
excl. VAT
/
Each
£
7,000.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 6461A, Inner diameter: 76.2 mm
Tapered roller bearing SKF 32307 J2/Q, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 32.75 mm
Tapered roller bearing NTN 4T-25526, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 19.05 mm
Tapered roller bearing Timken 30319, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 49.5 mm
Tapered roller bearing NSK 30209J, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 20.75 mm
Tapered roller bearing NTN 4T-3872, Outer diameter: 63.5 mm | Inner diameter: 34.925 mm | Width: 30.162 mm
Tapered roller bearing Timken L225842, Outer diameter: 169.86 mm | Inner diameter: 120.65 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-13620, Outer diameter: 69.012 mm | Inner diameter: 22.225 mm | Width: 15.083 mm
Tapered roller bearing Timken 14125A-90082, Outer diameter: 69.012 mm | Inner diameter: 31.75 mm | Width: 45.974 mm
Tapered roller bearing NTN 4T-28520, Outer diameter: 89.98 mm | Inner diameter: 85.38 mm | Width: 19.987 mm
Tapered roller bearing SKF LM 503349/310/QCL7C, Outer diameter: 75 mm | Inner diameter: 46 mm | Width: 18.95 mm
Tapered roller bearing Timken 30314-90KA2, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 30 mm
Tapered roller bearing Timken 46176/46368, Outer diameter: 93.663 mm | Inner diameter: 44.45 mm | Width: 31.75 mm
Tapered roller bearing NTN 4T-HM807049/HM807010, Outer diameter: 104.775 mm | Inner diameter: 53.975 mm | Width: 36.512 mm
Tapered roller bearing NSK HR32015XJ, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 25 mm