NTN - Tapered Roller Bearing - 4T-28520
Inner diameter | 85.38 mm |
---|---|
Outer diameter | 89.98 mm |
Width | 19.987 mm |
Logistics dimensions (L x W x H) | 89,98x89,98x19,987 mm |
---|---|
Logistic Weight | 218 g |
Inner diameter | 85.38 mm |
Outer diameter | 89.98 mm |
Width | 19.987 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days