Tapered roller bearing SKF LM 503349/310/QCL7C, Outer diameter: 75 mm | Inner diameter: 46 mm | Width: 18.95 mm
Tapered Roller Bearing
See technical informationReferences
SKF:LM 503349/310/QCL7C
Rubix:134A0832
Manufacturer :LM 503349/310/QCL7C
EAN:7316571065922

Product details : SKF TAPER ROLLER BEARING LM503349/310/QCL7C
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Inner diameter | 46 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 18.95 mm |
| Bearing Clearance | cn |
| Series | lm |
| Reference speed | 6300 rpm |
| Limit speed | 9500 rpm |
| Total bearing width | 18 mm |
| Basic static load, radial - C0r | 71 N |
| Basic dynamic load, radial - Cr | 50.1 N |
Show UNSPSC/ECL@SS
£ 38.13 excl. VAT
/ Each
£ 45.76 incl. VAT
- Delivery usually within ( 3 ) days
