Tapered roller bearing Timken 46176/46368, Outer diameter: 93.663 mm | Inner diameter: 44.45 mm | Width: 31.75 mm
Timken Tapered Roller Bearing 46100
See technical informationReferences
Timken:46176/46368
Rubix:100A2925
EAN:0053893664590




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 93.663 mm |
| Width | 31.75 mm |
Product details : TIMKEN 46176-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31,75x93,663x93,663 mm |
|---|---|
| Logistic Weight | 968 g |
| Packaged dimensions (D x W x H) | 45,466x100,584x100,584 mm |
| Inner diameter | 44.45 mm |
| Outer diameter | 93.663 mm |
| Width | 31.75 mm |
| Bearing Clearance | cn |
| Series | 46100 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 126.96 excl. VAT
/ Each
£ 152.35 incl. VAT
- Usually arrives within 14 working days