Tapered roller bearing Timken L225842, Outer diameter: 169.86 mm | Inner diameter: 120.65 mm | Width: 25.4 mm

Timken Tapered Roller Bearing L225800

See technical information
References
Timken:L225842
Rubix:105A9549
Manufacturer :100105996
EAN:0053893521503
brand logo
Technical specifications
Inner diameter120.65 mm
Outer diameter169.86 mm
Width25.4 mm
See all Specifications

Product details : TIMKEN L225842-20024 TAPERED ROLLER BEARING CONE


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.

Strengths

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)26,195x148,966x148,966 mm
Logistic Weight1241 g
Packaged dimensions (D x W x H)160,782x160,782x49,53 mm
Package weight1241 g
Inner diameter120.65 mm
Outer diameter169.86 mm
Width25.4 mm
Bearing Clearancecn
Seriesl225800
Materialsteel
Show UNSPSC/ECL@SS
£ 376.02 excl. VAT
/ Each
£ 451.22 incl. VAT
  • Usually arrives within 14 working days