Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 25520-20082 TAPERED ROLLER BEARING CUP
TIMKEN 25520-20082 TAPERED ROLLER BEARING CUP
Inner race Timken
References
timken:
25520
rubix:
101A0765
ean:
0053893213484
Technical specifications
Inner diameter
44.45
mm
Outer diameter
82.931
mm
Width
25.4
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 25520-20082 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Inner diameter
44.45
mm
Outer diameter
82.931
mm
Width
25.4
mm
Series
25500
Material
stamped steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.94
excl. VAT
/
Each
£
14.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN H239649-20024 TAPERED ROLLER BEARING CONE
INA IR70X80X30-EGS INNER RING IR..-EGS CYLINDRICAL
TIMKEN 748-20024 TAPERED ROLLER BEARING CONE
INA IR60X68X25-XL NEEDLE BEARING INNER IR60X68X25
SKF NEEDLE BEARING INNER IR 25X29X30
INA IR45X50X35-XL NEEDLE BEARING INNER IR45X50X35
TIMKEN 65237-20014 TAPERED ROLLER BEARING CONE
INA NEEDLE BEARING INNER IR160X175X40
SKF NEEDLE BEARING INNER IR 32X37X30
TIMKEN 593-30000 TAPERED ROLLER BEARING CONE
INA NEEDLE BEARING INNER IR130X150X50-XL
INA IR75X85X30-XL NEEDLE BEARING INNER IR75X85X30
TIMKEN 377-20024 TAPERED ROLLER BEARING CONE
SKF NEEDLE BEARING INNER IR 30X35X26
TIMKEN 5395-20024 TAPERED ROLLER BEARING CONE