INA IR75X85X30-XL INNER RING

Inner ring

See technical informationSee documents

References

INA:IR75X85X30-XL
Rubix:102A2475
Manufacturer :0000232210000
EAN:4012802094947
brand logo

Technical specifications

Inner diameter75 mm
Outer diameter85 mm
Width30 mm
See all Specifications

Documents

Product details : INA IR75X85X30-XL INNER RING


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter75 mm
Outer diameter85 mm
Width30 mm
Bearing Clearancecn
Materialchrome steel
£ 122.13 excl. VAT
/ Each
£ 146.56 incl. VAT
  • Delivery usually within ( 7 ) days