Timken Tapered Roller Bearing 65200
Inner diameter | 60.325 mm |
---|---|
Outer diameter | 136.53 mm |
Width | 46.04 mm |
Inner diameter | 60.325 mm |
---|---|
Outer diameter | 136.53 mm |
Width | 46.04 mm |
Bearing Clearance | cn |
Series | 65200 |
Material | steel |
Usually arrives within 14 working days