References
INA:IR30X37X18-XL
Rubix:102A2465
Manufacturer :0000201680000
EAN:4012802710922

Product details : INA IR30X37X18-XL NEEDLE BEARING INNER IR30X37X18
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 37 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 154.30 excl. VAT
/ 5 pieces
£ 185.16 incl. VAT
- Delivery usually within ( 7 ) days
