References
INA:IR100X110X30-XL
Rubix:101A8541
Manufacturer :0000237010000
EAN:4012802712568

Product details : INA IR100X110X30-XL INNER RING
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 151.84 excl. VAT
/ Each
£ 182.21 incl. VAT
- Delivery usually within ( 7 ) days
