References
INA:IR28X32X20-XL
Rubix:101A7352
Manufacturer :0000217680000
EAN:4054362409373

Product details : INA IR28X32X20-XL NEEDLE BEARING INNER IR28X32X20
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 28 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 99.85 excl. VAT
/ 5 pieces
£ 119.82 incl. VAT
- Delivery usually within ( 7 ) days
