Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR90X100X30-XL NEEDLE BEARING INNER IR90X100X30
INA IR90X100X30-XL NEEDLE BEARING INNER IR90X100X30
Inner ring
References
ina:
IR90X100X30-XL
rubix:
101A8176
manufacturer :
0000235150000
ean:
4012802094954
Technical specifications
Inner diameter
90
mm
Outer diameter
100
mm
Width
30
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR90X100X30-XL NEEDLE BEARING INNER IR90X100X30
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
90
mm
Outer diameter
100
mm
Width
30
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
120.67
excl. VAT
/
Each
£
144.80
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 467-20024 TAPERED ROLLER BEARING CONE
INA IR28X32X17-XL NEEDLE BEARING INNER IR28X32X17
TIMKEN M348448WS-20666 TAPERED ROLLER BEARING CONE
FAG IR12X16X12-IS1-XL INNER RACE 244810000
TIMKEN LM718947-30000 PRECISION TAPERED ROLLER BEARING CONE
INA NEEDLE BEARING INNER LR15X18X16,5
TIMKEN 29585-20024 TAPERED ROLLER BEARING CONE
INA IR17X21X20-XL NEEDLE BEARING INNER IR17X21X20
INA IR35X40X20-XL NEEDLE BEARING INNER IR35X40X20
FAG IR45X50X25-EGS NEEDLE BEARING INNER 2502600000
SKF IR 20X25X26.5 INNER RING
TIMKEN 3477-20024 TAPERED ROLLER BEARING CONE
FAG IR85X100X35-EGS INNER RING 289400000
INA IR7X10X12-XL NEEDLE BEARING INNER IR7X10X12
TIMKEN 23420-20024 TAPERED ROLLER BEARING CUP