Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 42381-20024 TAPERED ROLLER BEARING CONE
TIMKEN 42381-20024 TAPERED ROLLER BEARING CONE
Inner race Timken
References
timken:
42381
rubix:
221A2187
ean:
0053893286037
Technical specifications
Inner diameter
96.838
mm
Outer diameter
109.98
mm
Width
28.971
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 42381-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Inner diameter
96.838
mm
Outer diameter
109.98
mm
Width
28.971
mm
Series
42000
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.99
excl. VAT
/
Each
£
131.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 566-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM739719-20024 TAPERED ROLLER BEARING CUP
INA IR22X26X16-XL NEEDLE BEARING INNER IR22X26X16
TIMKEN 53398-20024 TAPERED ROLLER BEARING CUP
INA IR7X10X12-XL NEEDLE BEARING INNER IR7X10X12
TIMKEN XC25824C-20861 TAPERED ROLLER BEARING CONE
SKF IR 190X210X50 NEEDLE ROLLER BEARING INNER RING
INA IR15X20X13-XL NEEDLE BEARING INNER IR15X20X13
INA IR25X32X22-XL NEEDLE BEARING INNER IR25X32X22
TIMKEN 377-20024 TAPERED ROLLER BEARING CONE
INA IR75X85X35-EGS INNER RING IR..-EGS CYLINDRICAL
INA NEEDLE BEARING INNER LR30X35X12,5
TIMKEN L814710D-20024 TAPERED ROLLER BEARING DOUBLE CUP
INA IR7X10X10,5-XL NEEDLE BEARING INNER IR7X10X10,5
TIMKEN 59201-20024 TAPERED ROLLER BEARING CONE