Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR100X115X40-EGS INNER RING CYLINDRICAL
INA IR100X115X40-EGS INNER RING CYLINDRICAL
Inner ring
References
ina:
IR100X115X40-EGS
rubix:
274A7765
manufacturer :
0006160950000
ean:
4012802694406
Technical specifications
Inner diameter
100
mm
Outer diameter
115
mm
Width
40
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR100X115X40-EGS INNER RING CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Logistic Weight
797
g
Inner diameter
100
mm
Outer diameter
115
mm
Width
40
mm
Bearing Clearance
cn
Series
ir..-egs
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.99
excl. VAT
/
Each
£
104.39
incl. VAT
Usually arrives within 14 working days
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
INA IR60X68X45-XL NEEDLE BEARING INNER IR60X68X45
TIMKEN 3585-20024 TAPERED ROLLER BEARING CONE
SKF IR 75X85X30 INNER RING FOR NEEDLE ROLLER BEARINGS, IR SERIES
TIMKEN 84155-20000 TAPERED ROLLER BEARING CUP
SKF NEEDLE BEARING INNER IR 85X95X26
INA IR12X15X16,5-XL NEEDLE BEARING INNER IR12X15X16,5
INA LR40X45X165 INNER RING LR CYLINDRICAL
INA LR40X45X205 INNER RING LR CYLINDRICAL
TIMKEN JM822010-K0000 TAPERED ROLLER BEARING CUP
TIMKEN 19138-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM451349A-40000 TAPERED ROLLER BEARING CONE
SKF NEEDLE BEARING INNER IR 40X50X22
INA IR42X47X30-XL NEEDLE BEARING INNER IR42X47X30
INA IR220X240X50-EGS INNER RING CYLINDRICAL
TIMKEN LL521849C-20000 TAPERED ROLLER BEARING CONE