INA IR65X72X45-XL NEEDLE BEARING INNER IR65X72X45


Inner ring

References
ina:IR65X72X45-XL
rubix:101A6444
manufacturer :0000230270000
ean:4012802044669
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter72 mm
Width45 mm
See all Specifications

Product details : INA IR65X72X45-XL NEEDLE BEARING INNER IR65X72X45


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter65 mm
Outer diameter72 mm
Width45 mm
Bearing ClearanceCN
SeriesIR..-XL
Show UNSPSC/ECL@SS
£ 87.83 excl. VAT
/ Each
£ 105.40 incl. VAT
  • Usually arrives within 14 working days