TIMKEN LM716412-30000 PRECISION TAPERED ROLLER BEARING CUP


Tapered Roller Bearing-Single Cup

References
timken:LM716412-30000
rubix:397A0040
ean:0053893930213
brand logo
brand logo
Technical specifications
Inner diameter110.236 mm
Outer diameter130.302 mm
Width20.574 mm
See all Specifications

Product details : TIMKEN LM716412-30000 PRECISION TAPERED ROLLER BEARING CUP


This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.

Technical specifications


Attributes
Inner diameter110.236 mm
Outer diameter130.302 mm
Width20.574 mm
Serieslm716400
Show UNSPSC/ECL@SS
£ 710.18 excl. VAT
/ Each
£ 852.22 incl. VAT
  • Usually arrives within 14 working days