TIMKEN 22260EMBW33W45A SPHERICAL ROLLER BEARING
Spherical roller bearing Timken
See technical informationReferences
Timken:22260EMBW33W45A
Rubix:397A1407
Manufacturer :190032387
EAN:0087796032576






Product details : TIMKEN 22260EMBW33W45A SPHERICAL ROLLER BEARING
Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.
Strengths
Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. One-piece, machined-brass, land riding, finger-type cage. (W33) Standard lubrication holes and groove in outer ring. (W45A) Tapped lifting holes in face of outer ring to facilitate lifting and handling
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Inner diameter | 300 mm |
|---|---|
| Outer diameter | 540 mm |
| Width | 140 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 5,215.23 excl. VAT
/ Each
£ 6,258.28 incl. VAT
- Delivery usually within ( 7 ) days
