SNR 22210EAW33ZZC3 SPHERICAL ROLLER BEARING


Spherical roller bearing SNR

References
snr:22210 EAW33ZZC3
rubix:224A2257
ean:3413521851872
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Product details : SNR 22210EAW33ZZC3 SPHERICAL ROLLER BEARING


Technical specifications


Attributes
Inner diameter50 mm
Outer diameter90 mm
Width23 mm
Bearing ClearanceC3
Series22200
CageSteel
Reference speed6700 rpm
Limit speed9100 rpm
Basic static load, radial - C0r124000 N
Basic dynamic load, radial - Cr130000 N
Show UNSPSC/ECL@SS
£ 52.35 excl. VAT
/ Each
£ 62.82 incl. VAT
  • Usually arrives within 14 working days