TIMKEN 22322EMW22C3 SPHERICAL ROLLER BEARING


Spherical roller bearing Timken

References
timken:22322EMW22C3
rubix:397A1487
manufacturer :190028485
ean:0087796315068
brand logo
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter240 mm
Width80 mm
See all Specifications

Product details : TIMKEN 22322EMW22C3 SPHERICAL ROLLER BEARING


Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.

Strengths

Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. One-piece, machined-brass, roller riding, finger-type cage. (W22) Outer ring has reduced outside diameter tolerance

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Inner diameter110 mm
Outer diameter240 mm
Width80 mm
Bearing Clearancec3
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 583.47 excl. VAT
/ Each
£ 700.16 incl. VAT
  • Usually arrives within 14 working days