Spherical Roller Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 300 mm |
Width | 102 mm |
Logistics dimensions (L x W x H) | 102x300x300 mm |
---|---|
Logistic Weight | 33720 g |
Inner diameter | 140 mm |
Outer diameter | 300 mm |
Width | 102 mm |
Bearing Clearance | CN |
Series | 223C |
Cage | Steel |
Reference speed | 1700 rpm |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 1560 N |
Basic dynamic load, radial - Cr | 1357 N |
Sealing | Open |
Usually arrives within 14 working days