TORK 130062 WHITE HEAVY DUTY WIPING PAPER W1/2 2PLY 500 SHEETS PK2


Non-woven rag Tork

References
tork:130062
rubix:1313668
ean:7322540183719
brand logo
brand logo
Technical specifications
Number of formats2
ColourWhite

Product details : TORK 130062 WHITE HEAVY DUTY WIPING PAPER W1/2 2PLY 500 SHEETS PK2


The 2-ply multi-purpose Tork Heavy-Duty Wiping Paper is ideal for mopping up liquids and hand drying. This paper can be used in either the Tork Floor or Wall Stand dispensers, which are developed for safety, efficiency and reliability or the Tork Maxi Centrefeed Dispenser, which is designed for smoother single-hand dispensing.

Strengths

Multipurpose - handles general wiping tasks that require strength and absorbency, Its strong texture and high absorbency makes it ideal for removing oil, grease, lubricants and dirt, High durability - stays strong even when wet, and is reusable

Technical specifications


Attributes
Number of formats2
ColourWhite
Show UNSPSC/ECL@SS
£ 54.04 excl. VAT
/ Each
£ 64.85 incl. VAT
  • In stock: Next day delivery