UVEX 60081 PHYNOMIC C5 4X42C BLUE/GREY GLOVES 6/XS
Cut-resistant gloves and sleeves Uvex
See technical informationReferences
Uvex:60081-06
Rubix:222A3287
EAN:4048612051689

Product details : UVEX 60081 PHYNOMIC C5 4X42C BLUE/GREY GLOVES 6/XS
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 6 |
| Cutting resistance level | c |
| Main material | polyamide |
| Food contact | yes |
| Abrasion resistance level | 4 |
| Coating of the gloves | polymer |
Show UNSPSC/ECL@SS
£ 12.23 excl. VAT
/ Each
£ 14.68 incl. VAT
- Usually arrives within 14 working days
