"TRAFFIGLOV TGSL1 18"" SLEEVE WITH THUMB SLOT GREEN 1X4XD"


TRAFFISAFE TGSL1 18INCH SLEEVE WITH THUMB SLOT GREEN

References
traffiglove:TGSL1
rubix:239A5509
ean:5055681051877
brand logo
brand logo
Technical specifications
Cutting resistance levelX
Food contactNo
Usage environmentDry
See all Specifications

Product details : "TRAFFIGLOV TGSL1 18"" SLEEVE WITH THUMB SLOT GREEN 1X4XD"


Ultra lightweight sleeve which provides excellent cut protection to the forearm and past the elbow. Uses the LXT yarn with its triple wrapped steel core to ensure high cut protection whilst maintaining market-leading dexterity and comfort. Cool and comfortable in hotter working conditions, compared with traditional aramid type sleeves which can be hot, itchy and uncomfortable to wear for extended periods. The green colour works within the Traffi colour system thereby allowing the higher cut protection to be clearly visible from wrist to bicep.

Technical specifications


Attributes
Cutting resistance levelX
Food contactNo
Usage environmentDry
Abrasion resistance level1
Length4572 mm
TypeHave sleeves
ColourGreen
Show UNSPSC/ECL@SS
£ 6.37 excl. VAT
/ Each
£ 7.64 incl. VAT
  • Usually arrives within 14 working days