Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
UVEX 60081 PHYNOMIC C5 4X42C BLUE/GREY GLOVES 10/XL
UVEX 60081 PHYNOMIC C5 4X42C BLUE/GREY GLOVES 10/XL
Cut-resistant gloves and sleeves Uvex
References
uvex:
60081-10
rubix:
222A3291
ean:
4048612051726
Technical specifications
Size
10
Cutting resistance level
C
Main material
Polyamide
See all Specifications
Product details
Technical specifications
Product details : UVEX 60081 PHYNOMIC C5 4X42C BLUE/GREY GLOVES 10/XL
Technical specifications
Attributes
Size
10
Cutting resistance level
C
Main material
Polyamide
Food contact
Yes
Abrasion resistance level
4
Coating
Polymer
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.29
excl. VAT
/
Each
£
14.75
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 256 LEATHER GLOVE 8 M
TEGERA 8807 SYNTHETIC GLOVE CRF INFINITY 8 M
POLYCO BSK BLADESHADES DYNEEMA GLOVES 3X43D BLK SIZE 10
PORTWEST AP18 - SG BLUE/BLACK CUT C15 NITRILE GLOVE (PK12) XS
ANSELL 11-422 HYFLEX 4X32B FINGERLESS GLOVES GRY/YEL SIZE 10
TEGERA 8845 SYNTHETIC GLOVE CRF OMNI 11 2XL
TEGERA 8255 LEATHER GLOVE 9 L
TEGERA 8857 OIL GRIP 4X42C GLOVES 6 XS
PORTWEST A625Y8R VIS-TEX 5 CUT RESISTANT GLOVE YELLOW AND BLACK SIZE L
TEGERA 436 SYNTHETIC GLOVE 12 3XL
PORTWEST AP18 - SG BLUE/BLACK CUT C15 NITRILE GLOVE (PK12) L
GISS 895985 G-SOFT CUT NIT F GLOVES 3X43F 18GG BLUE 8
TRAFFIGLOV TG5580 PREMIUM EMBOSSED LEATHER WHITE 3X22D GLOVES 12/3XL
TEGERA 8805R SYNTHETIC GLOVE CRF INFINITY 6 XS
GISS 861870 G-CUT WORLD PU PALM COATED 4X42C GLOVES SIZE 10