Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 8805R SYNTHETIC GLOVE CRF INFINITY 6 XS
TEGERA 8805R SYNTHETIC GLOVE CRF INFINITY 6 XS
Cut-resistant gloves and sleeves Tegera
References
tegera:
8805R-6
rubix:
386A1917
ean:
7340118369204
Technical specifications
Size
6
Main material
Other
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8805R SYNTHETIC GLOVE CRF INFINITY 6 XS
Technical specifications
Attributes
Size
6
Main material
Other
Coating
Nitrile
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.68
excl. VAT
/
Each
£
14.02
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
GISS 895951 G-HIGH CUT PU F GLOVES 4X43F 15GG GREY 9
UVEX 60081 PHYNOMIC C5 4X42C BLUE/GREY GLOVES 11/2XL
TRAFFIGLOV TG1240 LXT MICRODEX NITRILE RED 4142A GLOVES 8/M
GISS 840048 G-CUT PU COATED CUT 4 GLOVES GREY SIZE 11
TEGERA 436 SYNTHETIC GLOVE 10 XL
TEGERA 9121 SYNTHETIC LEATHER GLOVE 11 2XL
TRAFFIGLOV TG310 ULTRA LIGHTWEIGHT PU GLOVES 3X42B ORANGE SIZE10
ANSELL 11-422 HYFLEX 4X32B FINGERLESS GLOVES GRY/YEL SIZE 7
ANSELL 11-754 HYFLEX 3X41D LTWT PALM DIPPED GLOVES GRY SIZE 8
TEGERA 7780 LEATHER GLOVE DYNAMIC STRENGTH 8 M
ANSELL 11-754 HYFLEX 3X41D LTWT PALM DIPPED GLOVES GRY SIZE 6
TRAFFIGLOV TG5895 LATEX/NITRILE FOAM DDIPPED GREEN 4X42D GLOVES 11/2XL
UVEX 60497 C500 UNCOATED 1X4XC LIME/ANTHRACITE GLOVES 8/M
POLYCO PECT POLYFLEX ECO NITRILE PALM GLOVES 4X44F GRN/BLK SIZE 9 PK1
TEGERA 990 SYNTHETIC GLOVE 7 S