References
Ansell:11-422 10
Rubix:218A8713
Manufacturer :11422100
EAN:0076490612986

Product details : ANSELL HYFLEX 11-422 CUT PU & NITRILE GLOVES 4X32B 10 XL
- Seamless knitted liner made of high performance and high visible fibres for increased safety and cut protection
- Water-based environmentally friendly coating
- Intermittent contact heat resistant up to 100°C
- This glove offers an indicator button (orange) which belong to a range of color codes to easily identify the glove cut level : 1 (green), 3 (orange), 5 (red)
Cut protection and dexterity.
Strengths
- With fingerless glove tips of the thumb and 2 fingers, workers can maintain the ultimate level of dexterity for the most delicate and intricate tasks.
- Cut resistant liner protects the rest of the hand and fingers from light cuts when working around sharp edges and corners
- Silicone-free
- Good abrasion and blade cut resistance
- Palm fit coating
Applications
Assembly of parts|Electrical equipment operation and switching_NFPA 70E_|Press work
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | b |
| Main material | fiber glass |
| Abrasion resistance level | 4 |
| Coating of the gloves | polyurethane |
Show UNSPSC/ECL@SS
£ 10.33 excl. VAT
/ Each
£ 12.40 incl. VAT
- In stock: Next day delivery