Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 436 SYNTHETIC GLOVE 12 3XL
TEGERA 436 SYNTHETIC GLOVE 12 3XL
Cut-resistant gloves and sleeves Tegera
References
tegera:
436-12
rubix:
386A0914
ean:
6408487558689
Technical specifications
Size
12
Cutting resistance level
D
Main material
Other
See all Specifications
Product details
Technical specifications
Product details : TEGERA 436 SYNTHETIC GLOVE 12 3XL
Technical specifications
Attributes
Size
12
Cutting resistance level
D
Main material
Other
Abrasion resistance level
4
Coating
Polyurethane
Type
Glove
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.47
excl. VAT
/
Each
£
12.56
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8355 LEATHER GLOVE 6 XS
ANSELL 11-518VP HYFLEX 3X31B DYNEEMA PU COATED GLOVES BLU SIZE 8
TRAFFIGLOV TG6010 PU GREEN 4X42F GLOVES 6/XS
TEGERA 215 LEATHER GLOVE 12 3XL
SKYTEC SKG00017EJ TRC725 FINGERSCUT E PROTECTION GLOVES GREEN 10/XL
ANSELL 11-927 NITRILE GLOVES GRIP TECH 4342B GRY/BLK SZ9
UVEX 60080 PHYNOMIC B FOAM 4X43B SKY BLUE/GREY GLOVES 10/XL
GISS 886679 SUN PU COATED CUT PROTECTION GLOVE 4443C GREY 8
TRAFFIGLOV TG5220 PU 3 DIGIT GREEN 4X43C GLOVES 10/XL
GISS 880367 QS-CUT PU CUT D GLOVE 4X43D SIZE 10
ANSELL 11-727 HYFLEX 4342B INTERCEPT PU COATED GLOVES GRY SIZE 6
TRAFFIGLOV TG1290 ULTRA LIGHTWEIGHT PU RED 4121A GLOVES 8/M
ANSELL 11-541 HYFLEX 4X21D INTERCEPT NITRILE GLOVES GRY/D'GRY SIZE 11
TRAFFIGLOV TG5060 WPR NITRILE FULL DIP GREEN 4X43C GLOVES 9/L
UVEX 60496 C500 WET PLUS 4X42C LIME/ANTHRACITE GLOVES 9/L