Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 31794 BROOM HEAD RED
VIKAN 31794 BROOM HEAD RED
Brooms and brushes Vikan
References
vikan:
31794
rubix:
80151468
ean:
5705020317941
Technical specifications
Type
broom
See all Specifications
Product details
Technical specifications
Product details : VIKAN 31794 BROOM HEAD RED
Technical specifications
Attributes
Type
broom
Length
41
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.32
excl. VAT
/
Each
£
19.58
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
SPARTEX I.12/HS45 36IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
KLINGSPOR 358371 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.35 BRASS BH600
VIKAN 29156 YEL BROOM 330MM VERY HARD
KLINGSPOR 358361 WOODEN HAND BRUSH 2ROW 125X25X290MM 0.35 STEEL BH600
BENTLEY 342574 HYGIENE CHURN BRUSH YELLOW
HILLBRUSH 1245MM ALUMINIUM HANDLE WITH COLOR CODED HANDGRIP BLUE ALH6B
VIKAN 70603 BLU WALLFLOOR WASHING BRUSH 305MM HARD
KLINGSPOR 358376 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.35 STEEL BH600
VIKAN 64402 GRN HAND BRUSH S NAILBRUSH 130MM HARD
VIKAN 60CM BROOM SOFT BLUE 31993
BENTLEY H.01/BF01/F45 24IN SOFT COCO BROOM WITH METAL CLAMP & HANDLE
VIKAN 31742 GRN BROOM 410MM SOFTHARD
SPARTEX CWB.06 CAR WASH BRUSH
VIKAN 41922 GRN WASHING BRUSH WITH SHORT HANDLE 270MM HARD
VIKAN 29203 BLU BROOM 530MM VERY HARD