Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
HILLBRUSH 1245MM ALUMINIUM HANDLE WITH COLOR CODED HANDGRIP BLUE ALH6B
HILLBRUSH 1245MM ALUMINIUM HANDLE WITH COLOR CODED HANDGRIP BLUE ALH6B
Aluminium Handle
References
hillbrush:
ALH6B
rubix:
2585996
Technical sheet / Technical file
Product details
Technical specifications
Product details : HILLBRUSH 1245MM ALUMINIUM HANDLE WITH COLOR CODED HANDGRIP BLUE ALH6B
Technical specifications
Attributes
Material
Aluminium
Diameter
25
mm
Main material
Aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.78
excl. VAT
/
Each
£
6.94
incl. VAT
Sold out
Add to cart
Check our products from related categories
VIKAN 4186/2 LNGHNDCHURNBRSH16GRN 41862
VIKAN 29375 BROOM HANDLE WHITE
HILLBRUSH CURB1FA48/1 CURB AND GUTTER BRUSH WITH HANDLE
VIKAN 53794 RED TUBE BRUSH OD50MM 500MM MEDIUM
VIKAN 29159 BLK BROOM 330MM VERY HARD
SPARTEX 845183 COCO FIBRE BRUSH SCREW HEAD 29CM FOR HANDLE 845205
HILLBRUSH B770R PROFESSIONAL EXTRA STIFF 305MM DECK SCRUB RED
HILLBRUSH ALH8B 1535MM ALUMINIUM HANDLE WITH POLYPROPYLENE SLEEVE BLUE
SPARTEX 849147 WATER-THROUGH TANK SWEEP POLE 140CM
VIKAN 3179/7 31797 ORANGE BROOM HEAD
KLINGSPOR 358371 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.35 BRASS BH600
VIKAN 2937/4 RED HANDLE 1.5M 29374
SPARTEX L.22/R/F4 13IN H/D YARD BROOM C/W RED PVC FILL 4FT HANDLE
SPARTEX VZ.DB6/SET 60CM DUSTBEATER WITH FRAME AND TELESCOPIC HANDLE
VIKAN 7062/3 70623 BLUE FLOOR BRUSH 470MM