Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
"SPARTEX F.01 11.5"" SOFT COCO BROOM HEAD"
"SPARTEX F.01 11.5"" SOFT COCO BROOM HEAD"
11.5" Soft Coco Broom Head
References
spartex:
UK-F.01
rubix:
227A0722
manufacturer :
F.01
Technical specifications
Type
Broom
Product details
Technical specifications
Product details : "SPARTEX F.01 11.5"" SOFT COCO BROOM HEAD"
Features:
Soft coco bristles on the brush head effectively sweep away dust, dirt and debris.
Suitable for both indoor and outdoor use.
Technical specifications
Attributes
Type
Broom
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.39
excl. VAT
/
Each
£
2.87
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
BENTLEY HQ.16/Y BRUSHWARE BULLDOZER BROOM 600MM
VIKAN 29154 RED BROOM 330MM VERY HARD
VIKAN 44012 DETAIL BRUSH 205 MM VERY HARD GREEN
SPARTEX 845183 COCO FIBRE BRUSH SCREW HEAD 29CM FOR HANDLE 845205
VIKAN 60CM BROOM SOFT BLUE 31993
SPARTEX BH.518/WT-B WOODEN BROOM HANDLE 5FT-0IN 1.5MX28MM
VIKAN 70604 RED WALLFLOOR WASHING BRUSH 305MM HARD
SPARTEX VZ.20522/B/CLIP 1400MM ALUMINIUM HANDLE WITH BLUE CAP AND KEN
VIKAN 29645 ULTRA HYGIENIC HANDLE 32 MM1700 MM WHITE
"SPARTEX L.22B/BF06 13"" STIFF BLACK PVC BROOM HEAD C/W BRACKET"
HILLBRUSH B1876Y 280MM SOFT SWEEPING BRUSH YELLOW
PRODEC RDG 4IN GREY BRISTLE DUSTING BRUSH
SPARTEX DS.09DB/F4 9IN STIFF BASSINE DECK SCRUB C/W 48IN W/HANDLE
KLINGSPOR 358378 FILLET WELD BRUSH 3ROW 125X25X290MM 0.35 STEEL BHK600
VIKAN 70605 WHT WALLFLOOR WASHING BRUSH 305MM HARD