• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Personal protective equipment(46,343)
  • Hygiene(1,388)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Hygiene(136)
  • Cleaning(1,252)
  • Skin protection cream(21)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 29584 ALUMINUM HANDLE 25MM 1260MM RED

VIKAN 29584 ALUMINUM HANDLE 25MM 1260MM RED

Brooms and brushes Vikan

See technical information
References
Vikan:29584
Rubix:123A1460
EAN:5705020295843
brand logo
brand logo

Product details : VIKAN 29584 ALUMINUM HANDLE 25MM 1260MM RED


This handle with colour-coded grip can be used with any product in the Vikan range.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 6.38 excl. VAT
/ Each
£ 7.66 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DRAPER 88618 CONTRACTORS YARD BROOM 13/3.5VIKAN 31732 UST BROOM 400MM MEDIUM GREENVIKAN 526952 VEHICLE BRUSH WATERFED 225MM SOFT/SPLIT BLACKVIKAN 38906 HAND BRUSH L 200MM HARD YELLOWVIKAN 53794 TUBE BRUSH 50MM 500MM MEDIUM REDVIKAN 29155 BROOM 330MM VERY HARD WHITESPARTEX HR/DSM.60/G MINI 60G NON WOVEN SOCKET MOP HEAD C/W GRN CAPHILLBRUSH D7R PREMIER MEDIUM 254MM SHORT HANDLED BRUSH REDVIKAN 706066 WALL-/FLOOR WASHING BRUSH 305MM HARD BROWNSPARTEX 272.TB-B SHORT HANDLED TAR BRUSHVIKAN 64403 HAND BRUSH S / NAILBRUSH 130MM HARD BLUEDRAPER 85068 TWB3M TELESCOPIC WASHING BRUSHDRAPER 07872 450MM SOFT COCO BROOM COMPLETESPARTEX G.01/HS45 18 SOFT COCO BROOM WITH 4FT 6 (1.4M X 28MM) FSCSPARTEX BH.618/DK WOODEN BROOM HANDLE 6FT (1.8M X 28MM) FSC
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap