Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX A1244-3 JOBBER DRILLS HSS/HSS-E 5060365
TITEX A1244-3 JOBBER DRILLS HSS/HSS-E 5060365
Helicoidal HSS drill bit with cylindrical tail Walter
References
walter:
A1244-3
rubix:
276A3578
manufacturer :
5060365
ean:
4031132130248
Technical specifications
Drilling diameter
3
mm
Total length
61
mm
Length of cut
28
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX A1244-3 JOBBER DRILLS HSS/HSS-E 5060365
Technical specifications
Attributes
Drilling diameter
3
mm
Total length
61
mm
Length of cut
28
mm
Din standard
DIN 338
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.13
excl. VAT
/
Each
£
6.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00622 003.100 GT80/100 DRILLS 9006220031000
CUTLINE DRILL - HSS LONG SERIES MM 10.2 861389
GUHRING 00245 018.500 TWIST DRILLS
GUHRING 00205 005.050 UNIVERSAL HSS DRILLS 9002050050500
GUHRING 00305 004.600 TWIST DRILLS
TITEX A1154TFT-8 DRILLS TYP VA INOX 5200143
DORMER A1017.0 JOBBER DRILL 7.00 MM 5967975
DORMER A90014.0 JOBBER DRILL 14.00 MM 5971537
TITEX A1622-3/32IN DEEP HOLE DRILLS HSS-E TYPE UFL 5062581
CUTLINE DRILL - HSS JOBBER TIN MM 1 860774
TITEX A1249XPL-13.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236508
CUTLINE DRILL - HSS JOBBER TIN MM 12.2 860886
DORMER A002 HSS TIN DRILL BIT 7.9MM
TITEX A1622-8.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5062631
CUTLINE DRILL - HSS STUB MM 2.4 861219