Twist drill DIN338N HSSE
Drilling diameter | 4.6 mm |
---|---|
Total length | 80 mm |
Length of cut | 47 mm |
Drilling diameter | 4.6 mm |
---|---|
Total length | 80 mm |
Length of cut | 47 mm |
Body material | hss-co |
Tip angle | 118 ° |
Internal cooling | no |
Tail diameter | 4.6 mm |
Usually arrives within 14 working days