Deep groove ball bearing SKF 6008-2RS1/C2, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm

Rigid ball bearings

See technical information

References

SKF:6008-2RS1/C2
Rubix:105A0655
Manufacturer :40676
EAN:7316571025575
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter68 mm
Width15 mm
See all Specifications

Product details : SKF RADIAL BALL BEARING 6008-2RS1/C2


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF rigid ball bearing is designed to deliver exceptional performance in a variety of industrial environments. This product stands out for its ability to withstand heavy loads while ensuring smooth and efficient operation. Thanks to its robust design and nitrile-butadiene rubber (NBR) seals, it provides excellent protection against contaminants, which extends its service life. This bearing is ideal for applications requiring precise mounting and enhanced reliability.

Features:
This single-row deep groove ball bearing is equipped with NBR seals, providing an effective barrier against dust and water while retaining the lubricant inside. With reduced clearance (C2), it results in increased friction, which limits the maximum speed. The radial load capacity is good, while the axial load capacity is moderate. The sheet steel cage ensures solid resistance to loads and impacts.

Maintenance:
Maintenance of this deep-groove ball bearing is facilitated by its rubber seals, which provide good lubricant retention. However, due to increased internal friction caused by the reduced clearance (C2), it is essential to perform periodic inspections to prevent premature wear.

Sealing:
This single-row ball bearing features NBR rubber lip seals, providing excellent sealing against contaminants. This design prevents the intrusion of particles while retaining the lubricant inside.

Key Features:
• Effective protection: The rubber seals provide an excellent barrier against dust, oils, and water.
• Reliable performance: Good radial load capacity, suitable for various environments.
• Quiet operation: Reduced vibration and noise levels for discreet use.

Applications:
This rigid bearing is particularly well-suited for applications requiring a tight fit, such as transmission systems in industrial robots. It is also suitable for specialized motors with low thermal variations. It is ideal for measuring equipment or industrial printers, ensuring precise operation in low-vibration environments at moderate speeds.

Technical specifications


Attributes
Logistics dimensions (L x W x H)15x68x68 mm
Logistic Weight191 g
Inner diameter40 mm
Outer diameter68 mm
Width15 mm
Sealingtwo rubber seals
Bearing Clearancec2
Series6008
Materialbearing steel
Cagesteel
Limit speed6300 rpm
Basic static load, radial - C0r11000 N
Basic dynamic load, radial - Cr17800 N
£ 29.39 excl. VAT
/ Each
£ 35.27 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories