SNR 22216EAKW33ZZ SPHERICAL ROLLER BEARING


Spherical roller bearing SNR

References
snr:22216 EAKW33ZZ
rubix:224A2291
ean:3413521873539
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter140 mm
Width33 mm
See all Specifications

Product details : SNR 22216EAKW33ZZ SPHERICAL ROLLER BEARING


Technical specifications


Attributes
Inner diameter80 mm
Outer diameter140 mm
Width33 mm
Bearing ClearanceCN
Series22200
CageSteel
Reference speed4300 rpm
Limit speed5800 rpm
Basic static load, radial - C0r287000 N
Basic dynamic load, radial - Cr278000 N
Show UNSPSC/ECL@SS
£ 109.24 excl. VAT
/ Each
£ 131.09 incl. VAT
  • Usually arrives within 14 working days