References
SNR:22217 EAKW33ZZC3
Rubix:224A2338
EAN:3413521877001



Product details : SNR 22217EAKW33ZZC3 SPHERICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 36 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | two metal shields |
| Weight | 2.63 kg |
| Reference speed | 4100 rpm |
| Limit speed | 5400 rpm |
| Basic static load, radial - C0r | 330000 N |
| Basic dynamic load, radial - Cr | 324000 N |
Show UNSPSC/ECL@SS
£ 131.65 excl. VAT
/ Each
£ 157.98 incl. VAT
- Delivery usually within ( 3 ) days
