SNR 22217EAW33ZZC3 SPHERICAL ROLLER BEARING


Spherical roller bearing SNR

References
snr:22217 EAW33ZZC3
rubix:224A2340
ean:3413521877018
brand logo
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter150 mm
Width36 mm
See all Specifications

Product details : SNR 22217EAW33ZZC3 SPHERICAL ROLLER BEARING


Technical specifications


Attributes
Inner diameter85 mm
Outer diameter150 mm
Width36 mm
Bearing ClearanceC3
Series22200
CageSteel
Reference speed4100 rpm
Limit speed5400 rpm
Basic static load, radial - C0r330000 N
Basic dynamic load, radial - Cr324000 N
Show UNSPSC/ECL@SS
£ 125.73 excl. VAT
/ Each
£ 150.88 incl. VAT
  • Usually arrives within 14 working days