Spherical roller bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Logistics dimensions (L x W x H) | 37x160x160 mm |
---|---|
Logistic Weight | 3700 g |
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 37 mm |
Bearing Clearance | C3 |
Series | 213..-E1-XL-K |
Reference speed | 3750 rpm |
Limit speed | 5700 rpm |
Basic static load, radial - C0r | 325000 N |
Basic dynamic load, radial - Cr | 305000 N |
Sealing | Open |
Usually arrives within 14 working days