SNR 22218EAKW33ZZC3 SPHERICAL ROLLER BEARING


Spherical roller bearing SNR

References
snr:22218 EAKW33ZZC3
rubix:224A2344
ean:3413521877025
brand logo
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter160 mm
Width40 mm
See all Specifications

Product details : SNR 22218EAKW33ZZC3 SPHERICAL ROLLER BEARING


Technical specifications


Attributes
Inner diameter90 mm
Outer diameter160 mm
Width40 mm
Bearing Clearancec3
Series22200
Cagesteel
Reference speed3900 rpm
Limit speed5100 rpm
Basic static load, radial - C0r398000 N
Basic dynamic load, radial - Cr384000 N
Show UNSPSC/ECL@SS
£ 146.19 excl. VAT
/ Each
£ 175.43 incl. VAT
  • Usually arrives within 14 working days