Spherical Roller Bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 440 mm |
Width | 160 mm |
Logistics dimensions (L x W x H) | 160x440x440 mm |
---|---|
Logistic Weight | 107000 g |
Inner diameter | 240 mm |
Outer diameter | 440 mm |
Width | 160 mm |
Bearing Clearance | C3 |
Series | 232C |
Cage | Steel |
Reference speed | 950 rpm |
Limit speed | 1300 rpm |
Basic static load, radial - C0r | 4300 N |
Basic dynamic load, radial - Cr | 3042 N |
Sealing | Open |
Usually arrives within 14 working days