Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN SSN000LL/LP09 DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN SSN000LL/LP09, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing NTN
References
ntn:
SSN000LL/LP09
rubix:
394A8912
ean:
4550253123859
Technical specifications
Inner diameter
10
mm
Outer diameter
26
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : NTN SSN000LL/LP09 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
10
mm
Outer diameter
26
mm
Width
8
mm
Sealing
Two rubber seals
Bearing Clearance
CN
Limit speed
10000
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.33
excl. VAT
/
Each
£
29.20
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SNR 6309 F604, Outer diameter: 100 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6311-J20AA-C3, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF 6217-Z, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
Deep groove ball bearing SKF 6308/W64, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing Timken 61906, Outer diameter: 47 mm | Width: 9 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 6319-M-J20AA-C3, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
Deep groove ball bearing SNR 6209.NR.EE, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing Timken 6309-ZNR, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR 6306.ZZ, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing PTN 61804-2RS, Outer diameter: 32 mm | Width: 7 mm | Inner diameter: 20 mm
Deep groove ball bearing SNR 6003.ZZ, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearing PTN 6207, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 4312-B-TVH, Outer diameter: 130 mm | Width: 46 mm | Inner diameter: 60 mm
Deep groove ball bearing NTN 6211LLBCM/5K, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing PTN 6318-2RS, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm